Skip Content

Beam Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Beam Clamp

MILLER BY HONEYWELL


Technical Specs

  • ItemBeam Clamp 
  • InstallationTemporary 
  • Weight Capacity400 lb. 
Width
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr. Model #
Width
Availability
Price
Qty
455/
12-1/2"

$639.50 / each

Beam Clamp,Up to 12-1/2 In L,Steel
Catalog Page #  NA

Price: $639.50 / each

Technical Specs

  • ItemBeam Clamp
  • InstallationTemporary
  • Weight Capacity400 lb.
  • Width12-1/2"
450/
9"

$442.25 / each

Beam Clamp,Up to 9 In L,Steel
Catalog Page #  NA

Price: $442.25 / each

Technical Specs

  • ItemBeam Clamp
  • InstallationTemporary
  • Weight Capacity400 lb.
  • Width9"