Skip Content

Arc Welders,Tweco, 208-230/400-460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Arc Welders, Tweco, 208-230/400-460V

Price $2,889.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GWF4
  • Mfr. Model # 907251011
  • UNSPSC # 23171508
  • Catalog Page # 3399
  • Shipping Weight 44.91 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemArc Welders
  • SeriesCST 280
  • Amps AC280A
  • Rated OutputThree Phase: 280A 31.2 @35% Single Phase: 200A 28V @50%
  • Input VoltageTweco-Style 208-230/400-460V
  • Input (Amps)35, 34.2, 17.8, 14.7
  • Output Range (Amps)5-280A
  • OCV67
  • Hz60
  • Duty CycleThree Phase: 280A 31.2V @35% Single Phase: 200A 28V @50%
  • Output Amps @100% Duty Cycle200A: 3 phase 150A: 1 phase
  • Output Amps @20% Duty Cycle275A: 3 phase 200A: 1 phase
  • Overall Width (In.)7-1/2
  • Welding Amp Range HighThree Phase: 280 Single Phase: 200
  • ApplicationIndustrial
  • Welding Amp Range LowThree Phase: 5 Single Phase: 5
  • Welding Range (Amps DC)Three Phase: 5- 280 Single Phase: 5- 200
  • Overall Depth (In.)18
  • Overall Height (In.)13-1/2
  • IncludesPower Source

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.