Skip Content

Pressure Gauge,0 to 160 psi,4-1/2In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Pressure Gauge, 0 to 160 psi, 4-1/2In

MILJOCO

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 4FFN3
  • Mfr. Model # P4598L06
  • UNSPSC # 23151820
  • Catalog Page # N/A
  • Catalog Group # D0794
  • Shipping Weight 0.8 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPressure Gauge
  • Gauge TypeMechanical Contractors
  • Dial Size4-1/2"
  • Range0 to 160 psi
  • Connection Size1/4" NPT
  • Connection LocationLower
  • Smallest Graduation2 psi
  • Graduations20 psi
  • Accuracy+/-1%
  • Case MaterialStainless Steel
  • Case ColorSilver
  • Socket MaterialBrass
  • Tube MaterialPhosphor Bronze
  • Lens MaterialAcrylic
  • Ring MaterialStainless Steel
  • Operating Temp. Range-40 Degrees to 200 Degrees F
  • For Use WithSteam, Hot Water, and Chilled Water Pumping Systems in HVAC Applications
  • SeriesP4598L
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.