Skip Content

 
Industrial Glass Thermometer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Industrial Glass Thermometer

Technical Specs

  • Item Industrial Glass Thermometer 
  • Connection Location Lower, Variable Angle 
  • Case Material Die Cast Aluminum 
  • Stem Dia. 0.457" 
  • Connection Size 1-1/4-18 
  • Accuracy +/-1 Scale Division 
Insertion Length
Please Select
Stem Length
Please Select
Temp. Range (F)
Please Select
Scale Divisions
Please Select
Temp. Range (C)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
20 Products
Compare /
Item #
Mfr.
Model #
Insertion Length
Stem Length
Temp. Range (F)
Scale Divisions
Temp. Range (C)
Price
Qty
Please use Qty box to add item(s) to cart.
SX93530
2-1/2"
3-1/2"
-40 Degrees to 110 Degrees F
2 Degrees

$15.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $15.00 / each

Price $42.65 / each

Technical Specs

  • Item Industrial Glass Thermometer
  • Connection Location Lower, Variable Angle
  • Insertion Length 2-1/2"
  • Stem Length 3-1/2"
  • Temp. Range (F) -40 Degrees to 110 Degrees F
  • Scale Divisions 2 Degrees
  • Case Material Die Cast Aluminum
  • Stem Dia. 0.457"
  • Connection Size 1-1/4-18
  • Accuracy +/-1 Scale Division
SX93531
2-1/2"
3-1/2"
-40 Degrees to 110 Degrees F
2 Degrees
-40 Degrees to 40 Degrees C

$15.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $15.00 / each

Price $46.20 / each

Technical Specs

  • Item Industrial Glass Thermometer
  • Connection Location Lower, Variable Angle
  • Insertion Length 2-1/2"
  • Stem Length 3-1/2"
  • Temp. Range (F) -40 Degrees to 110 Degrees F
  • Scale Divisions 2 Degrees
  • Case Material Die Cast Aluminum
  • Stem Dia. 0.457"
  • Connection Size 1-1/4-18
  • Accuracy +/-1 Scale Division
  • Temp. Range (C) -40 Degrees to 40 Degrees C
SX935100
2-1/2"
3-1/2"
50 Degrees to 400 Degrees F
5 Degrees

$7.50 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.50 / each

Price $42.65 / each

Technical Specs

  • Item Industrial Glass Thermometer
  • Connection Location Lower, Variable Angle
  • Insertion Length 2-1/2"
  • Stem Length 3-1/2"
  • Temp. Range (F) 50 Degrees to 400 Degrees F
  • Scale Divisions 5 Degrees
  • Case Material Die Cast Aluminum
  • Stem Dia. 0.457"
  • Connection Size 1-1/4-18
  • Accuracy +/-1 Scale Division
SX935101
2-1/2"
3-1/2"
50 Degrees to 400 Degrees F
5 Degrees
10 Degrees to 205 Degrees C

$7.50 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.50 / each

Price $45.25 / each

Technical Specs

  • Item Industrial Glass Thermometer
  • Connection Location Lower, Variable Angle
  • Insertion Length 2-1/2"
  • Stem Length 3-1/2"
  • Temp. Range (F) 50 Degrees to 400 Degrees F
  • Scale Divisions 5 Degrees
  • Case Material Die Cast Aluminum
  • Stem Dia. 0.457"
  • Connection Size 1-1/4-18
  • Accuracy +/-1 Scale Division
  • Temp. Range (C) 10 Degrees to 205 Degrees C
SX93597
2-1/2"
3-1/2"
50 Degrees to 550 Degrees F
5 Degrees

$8.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.00 / each

Price $45.25 / each

Technical Specs

  • Item Industrial Glass Thermometer
  • Connection Location Lower, Variable Angle
  • Insertion Length 2-1/2"
  • Stem Length 3-1/2"
  • Temp. Range (F) 50 Degrees to 550 Degrees F
  • Scale Divisions 5 Degrees
  • Case Material Die Cast Aluminum
  • Stem Dia. 0.457"
  • Connection Size 1-1/4-18
  • Accuracy +/-1 Scale Division
SX935102
2-1/2"
3-1/2"
50 Degrees to 550 Degrees F
5 Degrees
10 Degrees to 288 Degrees C

$15.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $15.00 / each

Price $48.00 / each

Technical Specs

  • Item Industrial Glass Thermometer
  • Connection Location Lower, Variable Angle
  • Insertion Length 2-1/2"
  • Stem Length 3-1/2"
  • Temp. Range (F) 50 Degrees to 550 Degrees F
  • Scale Divisions 5 Degrees
  • Case Material Die Cast Aluminum
  • Stem Dia. 0.457"
  • Connection Size 1-1/4-18
  • Accuracy +/-1 Scale Division
  • Temp. Range (C) 10 Degrees to 288 Degrees C
SX96030
5"
6"
-40 Degrees to 110 Degrees F
2 Degrees

$8.71 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.71 / each

Price $49.10 / each

Technical Specs

  • Item Industrial Glass Thermometer
  • Connection Location Lower, Variable Angle
  • Insertion Length 5"
  • Stem Length 6"
  • Temp. Range (F) -40 Degrees to 110 Degrees F
  • Scale Divisions 2 Degrees
  • Case Material Die Cast Aluminum
  • Stem Dia. 0.457"
  • Connection Size 1-1/4-18
  • Accuracy +/-1 Scale Division
SX96031
5"
6"
-40 Degrees to 110 Degrees F
2 Degrees
-40 Degrees to 40 Degrees C

$8.71 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.71 / each

Price $51.00 / each

Technical Specs

  • Item Industrial Glass Thermometer
  • Connection Location Lower, Variable Angle
  • Insertion Length 5"
  • Stem Length 6"
  • Temp. Range (F) -40 Degrees to 110 Degrees F
  • Scale Divisions 2 Degrees
  • Case Material Die Cast Aluminum
  • Stem Dia. 0.457"
  • Connection Size 1-1/4-18
  • Accuracy +/-1 Scale Division
  • Temp. Range (C) -40 Degrees to 40 Degrees C
SX96035
5"
6"
0 Degrees to 120 Degrees F
1 Degrees

$17.42 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $17.42 / each

Price $52.05 / each

Technical Specs

  • Item Industrial Glass Thermometer
  • Connection Location Lower, Variable Angle
  • Insertion Length 5"
  • Stem Length 6"
  • Temp. Range (F) 0 Degrees to 120 Degrees F
  • Scale Divisions 1 Degrees
  • Case Material Die Cast Aluminum
  • Stem Dia. 0.457"
  • Connection Size 1-1/4-18
  • Accuracy +/-1 Scale Division
SX96075
5"
6"
0 Degrees to 160 Degrees F
2 Degrees

$17.42 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $17.42 / each

Price $52.05 / each

Technical Specs

  • Item Industrial Glass Thermometer
  • Connection Location Lower, Variable Angle
  • Insertion Length 5"
  • Stem Length 6"
  • Temp. Range (F) 0 Degrees to 160 Degrees F
  • Scale Divisions 2 Degrees
  • Case Material Die Cast Aluminum
  • Stem Dia. 0.457"
  • Connection Size 1-1/4-18
  • Accuracy +/-1 Scale Division
SX96076
5"
6"
0 Degrees to 160 Degrees F
2 Degrees
-15 Degrees to 70 Degrees C

$17.42 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $17.42 / each

Price $51.00 / each

Technical Specs

  • Item Industrial Glass Thermometer
  • Connection Location Lower, Variable Angle
  • Insertion Length 5"
  • Stem Length 6"
  • Temp. Range (F) 0 Degrees to 160 Degrees F
  • Scale Divisions 2 Degrees
  • Case Material Die Cast Aluminum
  • Stem Dia. 0.457"
  • Connection Size 1-1/4-18
  • Accuracy +/-1 Scale Division
  • Temp. Range (C) -15 Degrees to 70 Degrees C
SX96077
5"
6"
30 Degrees to 180 Degrees F
2 Degrees

$17.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $17.00 / each

Price $49.10 / each

Technical Specs

  • Item Industrial Glass Thermometer
  • Connection Location Lower, Variable Angle
  • Insertion Length 5"
  • Stem Length 6"
  • Temp. Range (F) 30 Degrees to 180 Degrees F
  • Scale Divisions 2 Degrees
  • Case Material Die Cast Aluminum
  • Stem Dia. 0.457"
  • Connection Size 1-1/4-18
  • Accuracy +/-1 Scale Division
SX96088
5"
6"
30 Degrees to 180 Degrees F
2 Degrees
0 Degrees to 80 Degrees C

$17.42 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $17.42 / each

Price $51.00 / each

Technical Specs

  • Item Industrial Glass Thermometer
  • Connection Location Lower, Variable Angle
  • Insertion Length 5"
  • Stem Length 6"
  • Temp. Range (F) 30 Degrees to 180 Degrees F
  • Scale Divisions 2 Degrees
  • Case Material Die Cast Aluminum
  • Stem Dia. 0.457"
  • Connection Size 1-1/4-18
  • Accuracy +/-1 Scale Division
  • Temp. Range (C) 0 Degrees to 80 Degrees C
SX96050
5"
6"
30 Degrees to 240 Degrees F
2 Degrees

$17.42 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $17.42 / each

Price $52.05 / each

Technical Specs

  • Item Industrial Glass Thermometer
  • Connection Location Lower, Variable Angle
  • Insertion Length 5"
  • Stem Length 6"
  • Temp. Range (F) 30 Degrees to 240 Degrees F
  • Scale Divisions 2 Degrees
  • Case Material Die Cast Aluminum
  • Stem Dia. 0.457"
  • Connection Size 1-1/4-18
  • Accuracy +/-1 Scale Division
SX96060
5"
6"
30 Degrees to 300 Degrees F
2 Degrees

$17.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $17.00 / each

Price $52.05 / each

Technical Specs

  • Item Industrial Glass Thermometer
  • Connection Location Lower, Variable Angle
  • Insertion Length 5"
  • Stem Length 6"
  • Temp. Range (F) 30 Degrees to 300 Degrees F
  • Scale Divisions 2 Degrees
  • Case Material Die Cast Aluminum
  • Stem Dia. 0.457"
  • Connection Size 1-1/4-18
  • Accuracy +/-1 Scale Division
SX96061
5"
6"
30 Degrees to 300 Degrees F
2 Degrees
0 Degrees to 150 Degrees C

$17.42 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $17.42 / each

Price $54.15 / each

Technical Specs

  • Item Industrial Glass Thermometer
  • Connection Location Lower, Variable Angle
  • Insertion Length 5"
  • Stem Length 6"
  • Temp. Range (F) 30 Degrees to 300 Degrees F
  • Scale Divisions 2 Degrees
  • Case Material Die Cast Aluminum
  • Stem Dia. 0.457"
  • Connection Size 1-1/4-18
  • Accuracy +/-1 Scale Division
  • Temp. Range (C) 0 Degrees to 150 Degrees C
SX960100
5"
6"
50 Degrees to 400 Degrees F
5 Degrees

$8.71 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.71 / each

Price $48.10 / each

Technical Specs

  • Item Industrial Glass Thermometer
  • Connection Location Lower, Variable Angle
  • Insertion Length 5"
  • Stem Length 6"
  • Temp. Range (F) 50 Degrees to 400 Degrees F
  • Scale Divisions 5 Degrees
  • Case Material Die Cast Aluminum
  • Stem Dia. 0.457"
  • Connection Size 1-1/4-18
  • Accuracy +/-1 Scale Division
SX960101
5"
6"
50 Degrees to 400 Degrees F
5 Degrees
10 Degrees to 205 Degrees C

$8.71 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.71 / each

Price $51.00 / each

Technical Specs

  • Item Industrial Glass Thermometer
  • Connection Location Lower, Variable Angle
  • Insertion Length 5"
  • Stem Length 6"
  • Temp. Range (F) 50 Degrees to 400 Degrees F
  • Scale Divisions 5 Degrees
  • Case Material Die Cast Aluminum
  • Stem Dia. 0.457"
  • Connection Size 1-1/4-18
  • Accuracy +/-1 Scale Division
  • Temp. Range (C) 10 Degrees to 205 Degrees C
SX96097
5"
6"
50 Degrees to 550 Degrees F
5 Degrees

$8.71 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.71 / each

Price $52.05 / each

Technical Specs

  • Item Industrial Glass Thermometer
  • Connection Location Lower, Variable Angle
  • Insertion Length 5"
  • Stem Length 6"
  • Temp. Range (F) 50 Degrees to 550 Degrees F
  • Scale Divisions 5 Degrees
  • Case Material Die Cast Aluminum
  • Stem Dia. 0.457"
  • Connection Size 1-1/4-18
  • Accuracy +/-1 Scale Division
SX960102
5"
6"
50 Degrees to 550 Degrees F
5 Degrees
10 Degrees to 288 Degrees C

$8.71 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.71 / each

Price $51.00 / each

Technical Specs

  • Item Industrial Glass Thermometer
  • Connection Location Lower, Variable Angle
  • Insertion Length 5"
  • Stem Length 6"
  • Temp. Range (F) 50 Degrees to 550 Degrees F
  • Scale Divisions 5 Degrees
  • Case Material Die Cast Aluminum
  • Stem Dia. 0.457"
  • Connection Size 1-1/4-18
  • Accuracy +/-1 Scale Division
  • Temp. Range (C) 10 Degrees to 288 Degrees C
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More