Skip Content

Digital Panel Mount,Thermistor,-58-158 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Panel Mount, Thermistor, -58-158

Clearance Price $54.77 / each

Price $57.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RNE8
  • Mfr. Model # CD20368403-120
  • UNSPSC # 41112210
  • Catalog Page # N/A
  • Shipping Weight 0.33 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Panel Mount Thermometer
  • Sensor Type Thermistor
  • Temp. Range (F) -58 Degrees to 158 Degrees
  • Temp. Range (C) -50 Degrees to 70 Degrees
  • Power Source Solar, 100 Lux Min Light Level
  • Mounting Front Flange with Back Outlet
  • Accuracy +/-2 Degrees F
  • Line Length 10 ft.
  • Line Material PVC
  • Sensor Material Nickel Plated Copper
  • Sensor Dia. 1/4"
  • Sensor Length 2"
  • Case Material Stainless Steel
  • Lens Material Acrylic
  • Display 3 Digit LCD
  • Standards NSF Approved
  • Height 2"
  • Width 2"
  • Depth 1"
  • Response Time 10 sec
  • Manufacturers Warranty Length 1 yr.
  • Green Environmental Attribute Product is Solely or Partially Powered by Solar Energy
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.