Skip Content

Digital Panel Mount,Thermistor,-58-158 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Digital Panel Mount, Thermistor, -58-158

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2LYX1
  • Mfr. Model # CD104684-60BL
  • UNSPSC # 41112212
  • Catalog Page # N/A
  • Shipping Weight 0.17 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Panel Mount Thermometer
  • Sensor Type Thermistor
  • Temp. Range (F) -58 Degrees to 158 Degrees
  • Temp. Range (C) -50 Degrees to 70 Degrees
  • Power Source Solar With AAA Battery Back-up
  • Mounting Surface
  • Accuracy +/-2 Degrees F or +/-1 Degrees C
  • Line Length 5 ft.
  • Line Material PVC
  • Sensor Material Nickel Plated Copper
  • Sensor Dia. 1-1/4"
  • Sensor Length 2"
  • Case Material Black ABS
  • Lens Material Polycarbonate
  • Display 3 Digit LCD
  • Standards NSF Approved
  • Height 1-1/8"
  • Width 4-1/2"
  • Depth 5/8"
  • Response Time 10 sec
  • Includes Mounting Gasket
  • Manufacturers Warranty Length 1 yr.
  • Green Environmental Attribute Product is Solely or Partially Powered by Solar Energy
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.