Skip Content

 
Men's 3-Piece Rainsuit w/Detachable Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Men's 3-Piece Rainsuit w/Detachable Hood

MIK

Technical Specs

  • Sub-Category Rainsuits 
  • Item 3-Piece Rainsuit with Detachable Hood 
  • Gender Men's 
  • Color Yellow 
  • Material 0.30mm PVC/Polyester/PVC 
  • Jacket Length 33" 
  • Closure Type Snaps, Storm Flap 
  • Thickness 0.30mm 
Size
Please Select
Fits Chest Size
Please Select
Fits Waist Size
Please Select
Inseam
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Fits Waist Size
Inseam
Price
Qty
Please use Qty box to add item(s) to cart.
35100-XXL
2XL
52" to 54"
38 to 40"
31"

$29.00 / each

Enter location to check availability
Catalog Page #  NA

Price $29.00 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Men's
  • Size 2XL
  • Color Yellow
  • Material 0.30mm PVC/Polyester/PVC
  • Fits Chest Size 52" to 54"
  • Fits Waist Size 38 to 40"
  • Inseam 31"
  • Jacket Length 33"
  • Closure Type Snaps, Storm Flap
  • Thickness 0.30mm
35100-XXXL
3XL
56" to 58"
45"
33-1/2"

$29.00 / each

Enter location to check availability
Catalog Page #  NA

Price $29.00 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Men's
  • Size 3XL
  • Color Yellow
  • Material 0.30mm PVC/Polyester/PVC
  • Fits Chest Size 56" to 58"
  • Fits Waist Size 45"
  • Inseam 33-1/2"
  • Jacket Length 33"
  • Closure Type Snaps, Storm Flap
  • Thickness 0.30mm
35100-L
L
44" to 46"
34 to 36"
31"

$29.00 / each

Enter location to check availability
Catalog Page #  NA

Price $29.00 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Men's
  • Size L
  • Color Yellow
  • Material 0.30mm PVC/Polyester/PVC
  • Fits Chest Size 44" to 46"
  • Fits Waist Size 34 to 36"
  • Inseam 31"
  • Jacket Length 33"
  • Closure Type Snaps, Storm Flap
  • Thickness 0.30mm
35100-M
M
40" to 42"
32 to 34"
30"

$29.00 / each

Enter location to check availability
Catalog Page #  NA

Price $29.00 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Men's
  • Size M
  • Color Yellow
  • Material 0.30mm PVC/Polyester/PVC
  • Fits Chest Size 40" to 42"
  • Fits Waist Size 32 to 34"
  • Inseam 30"
  • Jacket Length 33"
  • Closure Type Snaps, Storm Flap
  • Thickness 0.30mm
35100-S
S
37" to 40"
30 to 32"
28"

$29.00 / each

Enter location to check availability
Catalog Page #  NA

Price $29.00 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Men's
  • Size S
  • Color Yellow
  • Material 0.30mm PVC/Polyester/PVC
  • Fits Chest Size 37" to 40"
  • Fits Waist Size 30 to 32"
  • Inseam 28"
  • Jacket Length 33"
  • Closure Type Snaps, Storm Flap
  • Thickness 0.30mm
35100-XL
XL
48" to 50"
36 to 38"
32"

$29.00 / each

Enter location to check availability
Catalog Page #  NA

Price $29.00 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Men's
  • Size XL
  • Color Yellow
  • Material 0.30mm PVC/Polyester/PVC
  • Fits Chest Size 48" to 50"
  • Fits Waist Size 36 to 38"
  • Inseam 32"
  • Jacket Length 33"
  • Closure Type Snaps, Storm Flap
  • Thickness 0.30mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More