Skip Content

ELECTRIC GATE OPENER SINGLE close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

ELECTRIC GATE OPENER SINGLE

Price $527.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9V219
  • Mfr. Model # FM350
  • UNSPSC # 30172001
  • Catalog Page # N/A
  • Shipping Weight 21.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MIGHTY MULE swing gate opener is an electrical gate opener intended for use with vehicular swing gates in single family residential applications.

View More

Technical Specs

  • Item Swing Gate Opener
  • Type Single Gate, Light to Medium Duty
  • Voltage 12VDC Rechargeable Battery
  • Operation Control Board Programmable for Pull-to-Open or Push-to-Open
  • Cycle 18 Seconds to Open
  • Max. Capacity 16 ft. Gate, 550 lb.
  • Safety Features Soft Start/Soft Stop, Adustable Obstruction Sensing, Auto Close
  • Standards UL325
  • For Use With 8DFT6, 9PXY6, 8DFT4, 8DFT3, 8DFT5, 29PF94, 8RJM2,29FF93, 29FF94, 8XE31
  • Includes Gate Operator, Battery Backup, Radio Receiver, Entry Transmitter, AC Transformer, Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.9 out of 5 by 14reviewers.
Rated 5 out of 5 by Lives up to the name! My previous Mighty Mule 350 bit the dust last summer and I lived without a functioning opener for several months. I couldn't deal with it anymore with the winter cold and finally picked up a new Mule. My handyman found the great price on Best Gate Openers, I ordered it online, and it came quickly and in tact. It's installed now and I think this new unit is stronger than the first. I highly recommend this product, just make sure you get the right opener for your gate. January 29, 2016
Rated 5 out of 5 by 3 years and going strong Thanks. Have had this for 3 years and use it 3 to 6 times a day. What a dependable product. January 29, 2016
Rated 4 out of 5 by I am very happy with the over all result of my new mighty mule gate opener. I bought the mighty mule350 because it could either push to open or pull to open. I required the push to open but the push to open bracket needed to make it functional was not included. I had to order it separately if you check my paper work. Extra time, money and effort that I didn't count on. I now have a gate that is great but i believe that this bracket should have been included in the assembly provided. Please review your packaging details to see if this could be done. I'm sure it would save people time and avoid confusion. There was no mention of this being needed in the advertisement,but after watching the video again I spotted the brief statement that this part was needed. February 10, 2015
Rated 5 out of 5 by Excellent Company! I received my order in less than a week and the install was very simple. A++++ all the way around. November 21, 2014
Rated 5 out of 5 by Working Perfectly I bought this as a replacement for my old gate opener that had stopped working properly. It fixed the problem that I was having with the previous opener. The company shipped fast and I was able to get everything working again in a timely manner. October 28, 2014
Rated 5 out of 5 by Excellent Product This opener is a great solution for the homeowner. Simple to install and use. October 3, 2014
Rated 4 out of 5 by Great Features I bought the FM350 Gate Opener about three weeks ago. It's done a wonderful job of opening up my double gates. It took a bit to get the fine tuning done with both gate openers but was well worth it. For the money you won't go wrong. May 11, 2014
Rated 5 out of 5 by Mighty Mule is the best I recently purchased my second mighty mule gate opener (the FM350) and it is simply spectacular. Everything comes packaged very well and the installation instructions are extremely easy to follow. IF you are looking for a gate opener, then Mighty Mule is the brand you should choose! June 7, 2013
  • 2016-04-27 T23:34:01.478-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_14, tr_14
  • loc_en_US, sid_9V219, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.