Skip Content

ELECTRIC GATE OPENER DOUBLE close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

ELECTRIC GATE OPENER DOUBLE

Price $1,118.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8DFT2
  • Mfr. Model # FM502
  • UNSPSC # 30172001
  • Catalog Page # N/A
  • Shipping Weight 51.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Swing Gate Opener
  • Type Dual Gate, Medium to Heavy Duty
  • Voltage 12VDC Rechargeable Battery
  • Operation Control Board Programmable for Pull-to-Open or Push-to-Open
  • Cycle 20 Seconds to Open
  • Max. Capacity 18 ft. Gate, 850 lb.
  • Safety Features Soft Start/Soft Stop, Adustable Obstruction Sensing, Auto Close
  • Standards UL325
  • For Use With 8DFT6, 9PXY6, 8DFT4, 8DFT3, 8DFT5, 29PF94, 8UUU2, 8XE31
  • Includes (2) Gate Operators, Battery Backup, Radio Receiver, Entry Transmitter, AC Transformer, Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 20reviewers.
Rated 5 out of 5 by Even the best has room for improvement The Positive:As a contractor I see products a bit differently. To start with the openers are everything they say! Easy to install and operate smoothly. I am sure a home owner will have little problems installingthem.The Negative:The company advertises them to work with up to an 18' wide gate but doesn't provide enough wire on the slave opener to even come close to crossing the driveway and making it back to the control box. Splicing underground takes special connections to keep the joints dry! A small issue missed in the instructions was when you have gates that swing away from your property and you want to reset the stop limits reverse the gate location from what is printed in the manual. October 25, 2014
Rated 5 out of 5 by Much better, easier to follow instructions This is my second Mighty Mule 502 set. The first lasted over 14 years even though I did have to replace the circuit board after about 8 years. The instructions for setting the close operation are much easier to understand and follow with this new set. I really am happy with the product and highly recommend it. October 12, 2014
Rated 5 out of 5 by Exactly what I wanted Faster performance, quieter and received product in 2 days. April 28, 2014
Rated 5 out of 5 by MightyMule FM-502 We bought this for our drive, Have had it a few weeks, and after getting used to having it, works great, no problems as of yet, and was a breeze to install! November 11, 2013
Rated 5 out of 5 by Works Great! Easy to install and works great. definitely will be buying a another remote August 27, 2013
Rated 5 out of 5 by Great product great price We had our house burglarized and we had our iron gates installed but needed the gate openers and lets tell you we had searched a lot of gate openers and you were the best price around. The shipping was very fast and we were able to install the gate openers just in time for us to go on vacation. It was nice to be on vacation and have piece of mind our house was secure. Would buy again from this company. Thank you. Kim and George Johnson Gridley, CA June 6, 2013
Rated 5 out of 5 by A great gate opener! Great gate opener.  Very simple to install and has a very clean look with minimal wires showing and the battery within the control box.  Very easy to program the settings.  Highly recommended over the cheaper gate openers. May 20, 2013
Rated 5 out of 5 by Excellent Gate Opener This is the 2nd one I have had in 20 years. You won't be sorry. Keeps unwanted guests and sales people out. I have the dual model and it works great. You must get Automatic Gate lock with this dual opener. People will try to seperate two gates to slide through. Great unit "Outstanding" March 6, 2013
  • 2016-05-04 T22:35:56.801-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_20, tr_20
  • loc_en_US, sid_8DFT2, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.