Skip Content

132" Aluminum Aquatic Weed Eradicator, Blade Width 28", Steel, Number of Tines 184 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

132" Aluminum Aquatic Weed Eradicator, Blade Width 28", Steel, Number of Tines 184

Price $149.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RFN6
  • Mfr. Model # 87028GR
  • UNSPSC # 27112003
  • Catalog Page # N/A
  • Shipping Weight 6.42 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rakes
Lake
Remove weeds at their source. Include reinforced cutting blade for heavy loads.

View More

Technical Specs

  • Item Aquatic Weed Eradicator
  • Tine Material Steel
  • Length of Tines 1/4"
  • Overall Width of Tines 28"
  • Number of Tines 184
  • Handle Material Aluminum
  • Handle Length 132"
  • Handle Type Straight
  • Blade Material Steel
  • Blade Width 28"
  • Application Skims Floating Aquatic Vegetation and Algae From Water
  • Features Double Edge Serrated Cutting Blade, Pushpin Splice for Easy Assembly / Disassembly
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.