Skip Content

Pressure Gauge,0 to 100 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pressure Gauge, 0 to 100 psi

Price $176.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3GUZ9
  • Mfr. Model # 120-AA-00-OO-100P
  • UNSPSC # 41112403
  • Catalog Page # 723
  • Catalog Group # D0754
  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Differential Pressure Gauge
  • Differential Pressure Range 0 to 100 psi
  • Rated Total Pressure 3000 psi
  • Connection Size 1/4" FNPT
  • Dial Size 2-1/2"
  • Body Material Aluminum
  • Scale Type Pressure
  • Pressure Range Minor Div. 5 psi
  • Accuracy +/-3/2/3%
  • Dial Material Engineered Plastic
  • Piston Material Stainless Steel
  • Seal Material Buna-N
  • Ambient Operating Range -40 Degrees to 200 Degrees F
  • Standards ASME B1.20.1, ASME B40.100, CSA-C22.2 No. 14.25 and 30, EN-61010-1, NACE MR0175, NEMA Std. No. 250, SAE J514, UL Std. No. 50,508 and 1203
  • Includes Instructions
  • Manufacturers Warranty Length 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.