Skip Content

Pressure Gauge,0 to 10 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pressure Gauge, 0 to 10 psi

Price $642.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22A586
  • Mfr. Model # 142-SA-00-O(AA)-10P
  • UNSPSC # 41112403
  • Catalog Page # 820
  • Shipping Weight 5.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDifferential Pressure Gauge
  • Differential Pressure Range0 to 10 psi
  • Rated Total Pressure3000 psi
  • Connection Size1/4" FNPT
  • Dial Size2-1/2"
  • Body Material316 Stainless Steel
  • Scale TypePressure
  • Pressure Range Minor Div.0.50 psi
  • Relay TypeSPDT
  • Accuracy+/-3/2/3%
  • Contact Rating0.25A, 125VAC/DC
  • Dial MaterialEngineered Plastic
  • Diaphragm MaterialBuna-N
  • Piston MaterialStainless Steel
  • Seal MaterialBuna-N
  • Ambient Operating Range-40 Degrees to 200 Degrees F
  • StandardsASME B1.20.1, NACE MR0175, ASME B40.100, NEMA Std. No. 250, CSA-C22.2 No. 14.25 and 30, SAE J514, EN-61010-1, UL Std. No. 50,508 and 1203
  • IncludesInstallation and Operation Manual
  • Manufacturers Warranty Length5 yr.

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.