Skip Content

Pressure Gauge,0 to 100 In H2O close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pressure Gauge, 0 to 100 In H2O

MIDWEST INSTRUMENT

Price: $642.50 / each

Please sign in or register to access lists

Check Availability
Product ships within 5 business days from supplier
  • Item # 22A584
  • Mfr. Model # 142-SA-00-O(AA)-100H
  • UNSPSC # 41112403
  • Catalog Page # 820
  • Shipping Weight 5.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemDifferential Pressure Gauge
  • Differential Pressure Range0 to 100" H2O
  • Rated Total Pressure3000 psi
  • Connection Size1/4" FNPT
  • Dial Size2-1/2"
  • Body Material316 Stainless Steel
  • Scale TypePressure
  • Pressure Range Minor Div.2" H2O
  • Relay TypeSPDT
  • Accuracy+/-3/2/3%
  • Contact Rating0.25A, 125VAC/DC
  • Dial MaterialEngineered Plastic
  • Diaphragm MaterialBuna-N
  • Piston MaterialStainless Steel
  • Seal MaterialBuna-N
  • Ambient Operating Range-40 Degrees to 200 Degrees F
  • StandardsASME B1.20.1, NACE MR0175, ASME B40.100, NEMA Std. No. 250, CSA-C22.2 No. 14.25 and 30, SAE J514, EN-61010-1, UL Std. No. 50,508 and 1203
  • IncludesInstallation and Operation Manual
  • Manufacturers Warranty Length5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.