Skip Content

Folding Table,60"Dia,Oak close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Folding Table, 60"Dia, Oak

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 8ZA34
  • Mfr. Model # R60EF-JSS
  • UNSPSC # 56101519
  • Catalog Page # N/A
  • Catalog Group # F1053
  • Shipping Weight 88.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Table
  • Shape Round
  • Width 60"
  • Height 30"
  • Tabletop Color Oak
  • Frame Color Brown
  • Frame Material Steel
  • Diameter 60"
  • Edge Color Brown
  • Edge Type PermaTuff(TM)
  • Leg Type Wishbone
  • Table Material Plywood
  • Surface Material High Pressure Plastic Laminate
  • Top Thickness 1-1/4"
  • Series EF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.