Skip Content

Hex Head Cap ScrewThread Size 24, Length under Head 1", Carbon Steel, PK, 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hex Head Cap ScrewThread Size 24, Length under Head 1", Carbon Steel, PK, 5

Price $14.97 / pkg. of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4GVN1
  • Mfr. Model # MPB3042
  • UNSPSC # 31161501
  • Catalog Page # 2790
  • Shipping Weight 0.21 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHex Head Cap Screw
  • Head TypeHex
  • Diameter3/8"
  • Grade5
  • MaterialCarbon Steel
  • FinishChrome
  • Thread Size24
  • Thread TypeUNF (Fine)
  • Length under Head1"
  • Thread Length1"
  • Head Height15/64"
  • Head Width9/16"
  • Thread StyleFully Threaded
  • Thread DirectionRight Hand
  • Proof Load7450 psi
  • Tensile Strength10,500 psi
  • Rockwell HardnessC25 to C34
  • Meets/ExceedsSAE J429, ASME B18.2.1
  • Dia./Thread Size3/8"-24
  • Min. Thread Length1"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.


The hex head cap screw is a common fastener in construction and machine assembly. The screw head is designed to fit a ratchet or spanner torque wrench for tightening to exact specifications. As an alternative to welds or rivets, cap screw fasteners offer easy disassembly for repairs and maintenance. Grade 5 screws are often used in small engines.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.