Skip Content

FRS/GMRSBacklit LCD Waterproof Portable Two Way Radio Number of Channels 50+28 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

FRS/GMRSBacklit LCD Waterproof Portable Two Way Radio Number of Channels 50+28

Price $133.00 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8MNC9
  • Mfr. Model # GXT1000VP4
  • UNSPSC # 43191510
  • Catalog Page # N/A
  • Shipping Weight 2.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWaterproof Portable Two Way Radio
  • Band TypeFRS/GMRS
  • Number of Channels50+28
  • Frequency462.55 to 467.71 MHz
  • Display TypeBacklit LCD
  • License RequiredNo for FRS/Yes for GMRS
  • Length1-3/4"
  • Width2-1/2"
  • Height9-3/4"
  • Battery TypeRecargable
  • Analog Codes38
  • Digital Codes104
  • Navigation AidsNo
  • Outdoor Range (Miles)36
  • Channel ScanYes
  • Battery Life12 hr.
  • ColorBlack
  • IncludesAntenna, Belt Clips, Desktop Charger, Rechargeable AC Wall Adapter, DC Adapter, Pair of Boom Mic Headsets
  • FeaturesNOAA Weather Alert Radio with Weather Scan
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Do these have vibrate alert

2 years ago
by
Read all my Q&A
 
Please wait while more information about boston33 is loaded.
Additional information about boston33 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, this does have a vibrate alert. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Do you sell any FRS/GPMS 2 ways in packs of 2 radios that are able to communicate with a channel or 2 that will communicate with a local repeater? I am looking for the best of both worlds. A set of 5 watt radios that has the longest range radio to radio for wooded areas and not only to be able to communicate with others in my party but the outside world...say 10 to 20 miles if I can bounce off a local repeater in an emergency/rescue situation. It would be great if you carry a dual channel GPMS/vhf where I can put a real antenna on the radio. As we all know power and antenna are the primary functions for reaching out...right? If I had a GMRS/vhf would I be able to reach the repeater if it was 5 miles away..in emergency situations or for rescue?
Thank you,
Jim
Field of Industry:: Gun Shop Owner
Product used for:: camping/ in a disaster or rescue emergency
3 years ago
by
Read all my Q&A
 
Please wait while more information about thetune is loaded.
Additional information about thetune could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
These two way radios are not to be confused with Amateur Radio systems that employ repeaters. These radios are strictly point to point with limited ranges depending on output power and local condtions.

Thanks for using Ask & Answer
3 years ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-30T19:51:00.103-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8MNC9, prod, sort_default
1 of 1
  • 2015-07-30T19:51:00.143-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8MNC9, prod, sort_default
1 of 1