Skip Content

Rechargeable Flashlight,Gray,LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rechargeable Flashlight, Gray, LED

Price $18.33 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22A639
  • Mfr. Model # V1
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRechargeable Flashlight
  • Lamp TypeLED
  • Battery SizeRechargeable NiMi
  • Number of Batteries1
  • Batteries IncludedYes
  • Battery Burn Time5/12 hr.
  • Length2"
  • Diameter3/4"
  • Lamp Life100,000 hr.
  • Body ColorGray
  • Body MaterialAnodized Aluminum
  • Switch TypePush Button
  • Lens MaterialPolycarbonate
  • LED ColorWhite
  • Beam Distance8 ft.
  • For Use WithBall Caps, Gloves, Bump Caps
  • Impact ResistanceNot Specified
  • Light Output35 lm
  • Water Penetration RatingNot Specified
  • Replacement LampsNo
  • IncludesHands-Free Clip Holder
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Use it in my tow truck all the time... Great product! October 9, 2013
Rated 5 out of 5 by The MicroPOD is an awesome light! I clip it to my baseball cap when I am working and it allows me to work hands free! Because it's rechargeable, I can use it over and over. Keep it in my truck cigarette lighter and it's always charged. Love it! March 5, 2013
  • 2015-07-31T19:42:49.957-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_22A639, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about insanity is loaded.
Additional information about insanity could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, there is no charger required for this light. Not shown in the image is the back side of this light. This light will plug in directly to a standard 12v cigarette lighter socket. The manufacturer does offer a 120v adapter, but is not a stock item for us currently. Their number for the adapter is 22A640. If you would like to order this adapter, please call us at 1-800-Grainger.

Thank you for using Grainger Ask & Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about howdydudey is loaded.
Additional information about howdydudey could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this light is 35 lumens.

Thank you for using Grainger Ask & Answer
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Not sure of lumens, but it is very bright for it's size... the rechargeability and magnetic clip are what makes it such a valuable tool to me...
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Fred222 is loaded.
Additional information about Fred222 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-07-31T19:51:24.473-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22A639, prod, sort_default
1 of 1
  • 2015-07-31T19:51:24.475-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22A639, prod, sort_default
1 of 1