Skip Content

Refrigerator and Microwave,2.4 cu ft,Blk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Refrigerator and Microwave, 2.4 cu ft, Blk

MICROFRIDGE

Price: $827.50 / each

Please sign in or register to access lists

Check Availability
Product ships within 5 business days from supplier
  • Item # 6RNN4
  • Mfr. Model # 2.3MF4-7TP
  • UNSPSC # 52141501
  • Catalog Page # 4195
  • Shipping Weight 76.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemRefrigerator and Microwave
  • Refrigerator StyleCompact
  • ColorBlack
  • Refrigerator Capacity2.4 cu. ft.
  • Microwave Capacity0.7 cu. ft.
  • Total Capacity2.4 cu. ft.
  • Refrigerator Temperature Range (C)-17 to 4
  • Refrigerator Temperature Range (F)0 to 40
  • Microwave Wattage700
  • Number of Doors1
  • Number of Shelves(2) Full Width Wire Shelves, (2) Half Width Door Shelves
  • DefrostAutomatic
  • Control TypeManual Thermostat
  • Cord Length5 ft.
  • Voltage115V
  • Amps15
  • Door HingeSide
  • Door TypeSolid, Swing
  • FeaturesRefrigerator: Reversible Door Hinge, Black Pearl Interior, Microwave: Touch Pad, Safe Plug Technology, Dual Outlet Charge Station with Cord Clip, Express Cook Setting, Programmed Cooking Options
  • Overall Height35-7/8"
  • Overall Width18-5/8"
  • Overall Depth19-5/8"
  • IncludesRefrigerator: Can Stacker, 2 L Bottle Door Storage, Bevel-Edge/Tri-Panel Door Design, Leveling Legs. Microwave: LED Display and Clock, Signal Beeper, 10-11/16" Glass Carousel, Mounting Brackets
  • Energy Star CompliantYes
  • StandardsUL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Features fully integrated charging station for recharging electronic devices with the safety and energy conservation benefits of Safe PlugĀ® technology.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.