Skip Content

Refrigerator,Freezer and Microwave,4.8CF close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Refrigerator, Freezer and Microwave, 4.8CF

MICROFRIDGE

Price: $1,532.00 / each

Please sign in or register to access lists

Product ships within 5 business days from supplier
  • Item # 6RNN7
  • Mfr. Model # 4.8MF-7TP
  • UNSPSC # 24131501
  • Catalog Page # 4195
  • Shipping Weight 124.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemRefrigerator, Freezer and Microwave
  • TypeCompact
  • Refrigerator Capacity3.46 cu. ft.
  • Freezer Capacity1.38 cu. ft.
  • Refrigerator Temperature Range (C)-17 to 4
  • Refrigerator Temperature Range (F)0 to 40
  • Freezer Temperature Range (C)-17 to -15
  • Freezer Temperature Range (F)0 to 5
  • DefrostAuto
  • Control TypeManual Thermostat
  • ColorBlack
  • Cord Length5 Ft.
  • Voltage120
  • Amps15
  • Door HingeSide
  • Door TypeSolid, Swing
  • Height56-5/8"
  • Width18-5/8"
  • Depth22-5/8"
  • IncludesRefrigerator: 2 Full-Width Wire Shelves, 3 Full Width Door Shelves, Full Width Ice Compartment, 2 Liter Bottle Door Storage, Stay Fresh Drawer, Bevel-Edge Tri-Panel Door Design, Reversible Door Hinge, Leveling Legs. Freezer: Frost Free, 1 Full-Width Wire Shelf, 2 Fixed Full-Width Door Shelves, Ice Cube Tray. Microwave: 700 Watt, Touch Pad, Safe Plug Technology, Dual Outlet Charge Station with Cord Clip, Oven Capacity 0.7 Cu.Ft, Express Cook Setting, Programmed Cooking Options, LED Display and Clock, Signal Beeper, 10-11/16" Glass Carousel, Mounting Brackets
  • Agency ComplianceUL

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.