Skip Content

Refrigerator,Freezer and Microwave close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Refrigerator, Freezer and Microwave

MICROFRIDGE

Price: $1,898.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 5 business days from supplier
  • Item # 10N218
  • Mfr. Model # 10.3LMF-9TP
  • UNSPSC # 24131501
  • Catalog Page # 4195
  • Shipping Weight 197.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemRefrigerator, Freezer and Microwave
  • Refrigerator StyleMidsize
  • ColorBlack
  • Refrigerator Capacity8 cu. ft.
  • Freezer Capacity2.3 cu. ft.
  • Microwave Capacity0.9 cu. ft.
  • Total Capacity10.3 cu. ft.
  • Refrigerator Temperature Range (C)-17 to 4
  • Refrigerator Temperature Range (F)0 to 40
  • Freezer Temperature Range (C)-17 to -15
  • Freezer Temperature Range (F)0 to 5
  • Microwave Wattage850
  • Number of Doors2
  • Number of ShelvesRefrigerator: (2) Full Width Wire Shelves, (4) Full Width Door Shelves, Freezer: (1) Full Width Wire Shelf, (2) Fixed Full Width Door Shelves
  • DefrostAutomatic
  • Control TypeManual Thermostat
  • Cord Length5 ft.
  • Voltage115V
  • Amps15
  • Door HingeSide
  • Door TypeSolid, Swing
  • FeaturesRefrigerator: Bevel-Edge Tri-Panel Door Design, Reversible Door Hinge, Leveling Legs, Microwave: Touch Pad, Safe Plug Technology, Dual Outlet Charge Station with Cord Clip, Express Cook Setting, Programmed Cooking Options
  • Overall Height71-1/4"
  • Overall Width23-5/8"
  • Overall Depth27"
  • IncludesRefrigerator: Full Width Ice Compartment, 2 L Bottle Door Storage, Interior Light, Stay Fresh Drawer, Temperature Control. Freezer: Ice Cube Tray. Microwave: LED Display and Clock, Signal Beeper, 11-9/16" Glass Carousel, Mounting Brackets
  • Energy Star CompliantNo
  • StandardsUL, CEE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Microwave-Refrigerator Combination Units
Rugged, all-in-one combination units have solid swing doors. SafePlug™ technology draws 13A; one dedicated circuit required. Dual-outlet charge station charges laptops, MP3 players, and cell phones. REFRIGERATORS: 2 full-width wire shelves, door shelves, 2-liter bottle storage, reversible door hinges, and leveling legs. MICROWAVES: 700W, glass carousel, programmable LED display and clock.
All units are UL Listed.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.