Skip Content

 
Microflex Nitrile Disposable Gloves, Powder Free, 4.7 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Microflex Nitrile Disposable Gloves, Powder Free, 4.7 mil


Technical Specs

  • Color FamilyWhites 
  • CuffExtended/Beaded 
  • Length11-7/16" 
  • Glove Finish TypeTextured 
  • Glove Finish LocationFingers Only 
  • MaterialNitrile 
  • Powdered/Powder FreePowder Free 
Size
Please Select
Palm Thickness
Please Select

Your Filters:

Clear All
Price
  • $400-$500 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Palm Thickness
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
HSCE4-899-10.0
10
4.7 mil

$434.00 / pkg. of 200

Disposable Gloves,Nitrile,10,PK200
Catalog Page #  NA

Price $434.00 / pkg. of 200

Technical Specs

  • Color FamilyWhites
  • CuffExtended/Beaded
  • Length11-7/16"
  • Glove Finish TypeTextured
  • Size10
  • Palm Thickness4.7 mil
  • Glove Finish LocationFingers Only
  • MaterialNitrile
  • Powdered/Powder FreePowder Free
CE4-313-XXL
2XL
3.9 mil

$421.00 / pkg. of 900

Disposable Gloves,Nitrile,XXL,PK900
Catalog Page #  NA

Price $421.00 / pkg. of 900

Technical Specs

  • Color FamilyWhites
  • CuffExtended/Beaded
  • Length11-7/16"
  • Glove Finish TypeTextured
  • Size2XL
  • Palm Thickness3.9 mil
  • Glove Finish LocationFingers Only
  • MaterialNitrile
  • Powdered/Powder FreePowder Free