Skip Content

Blacks Disposable Gloves, Nitrile, Powder Free, 2XL, 4.70 mil Palm Thickness, 9-2/3" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Blacks Disposable Gloves, Nitrile, Powder Free, 2XL, 4.70 mil Palm Thickness, 9-2/3" Length

Price $40.35 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NEZ6
  • Mfr. Model # MK-296-XXL
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # E6445
  • Shipping Weight 1.65 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MidKnight® powder-free disposable nitrile gloves have the fit and feel of latex. Provide superior tactile sensitivity and a powerful grip with a stain-masking color. Fully textured and ambidextrous.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Nitrile
  • Size 2XL
  • Powdered/Powder Free Powder Free
  • Palm Thickness 4.70 mil
  • Finger Thickness 5.5 mil
  • Cuff Thickness 3.1 mil
  • Length 9-2/3"
  • Glove Finish Type Textured
  • Glove Finish Location Fully
  • Color Black
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Special Features Ambidextrous
  • Grade Exam
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Standards ASTM D 6319
  • Application General Lab and Industrial Use
  • Resists Day To Day Hazards
  • Sold As Box of 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.