Skip Content

Blues Disposable Gloves, Latex, Powder Free, M, 11.00 mil Palm Thickness, 11-13/16" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Blues Disposable Gloves, Latex, Powder Free, M, 11.00 mil Palm Thickness, 11-13/16" Length

Price $27.35 / pkg. of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TEL9
  • Mfr. Model # SG-375-M
  • UNSPSC # 46181504
  • Catalog Page # 2056
  • Catalog Group # D1834
  • Shipping Weight 2.08 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

100% natural latex, powder-free gloves are certified as exam grade. Up to 4 times thicker than standard exam gloves for greater overall protection. Extended coverage over the wrist and forearm offers enhanced safety. Textured fingertips for improved grip. Textured style strengthens flexibility and dexterity. Use where the highest grade latex glove is required.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Latex
  • Size M
  • Powdered/Powder Free Powder Free
  • Palm Thickness 11.00 mil
  • Finger Thickness 14.2 mil
  • Cuff Thickness 7.9 mil
  • Length 11-13/16"
  • Glove Finish Type Textured
  • Glove Finish Location Fully
  • Color Blue
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Special Features Ambidextrous
  • Grade Exam/Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Metal Detectable No
  • Standards ISO 13485, ASTM D 3578, NFPA Certified
  • Application Industrial Safety, Laboratory, Dental, EMS, Healthcare and Automotive Markets
  • Sold As Box of 50
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.