Skip Content

Disposable Gloves,Latex,L,Natural,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Disposable Gloves, Latex, L, Natural, PK50

Price $45.35 / pkg. of 50

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 49002 (Change)

Go

Invalid Zip Code

KALAMAZOO branch 407

  • Item # 2TEL5
  • Mfr. Model # UL-315-L
  • UNSPSC # 46181504
  • Catalog Page # 2272
  • Catalog Group # D1833
  • Shipping Weight 2.11 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDisposable Gloves
  • MaterialLatex
  • SizeL
  • Powdered/Powder FreePowder Free
  • Palm Thickness9.8 mil
  • Finger Thickness11.8 mil
  • Cuff Thickness6.7 mil
  • Length11-13/16"
  • Glove Finish TypeTextured
  • Glove Finish LocationFingers Only
  • ColorNatural
  • LiningUnlined
  • CuffRolled/Beaded
  • Special FeaturesAmbidextrous
  • GradeExam/Medical
  • Aloe Inner SurfaceNo
  • Ambidextrous/Hand-SpecificAmbidextrous
  • Latex ContentContains Latex
  • Metal DetectableNo
  • StandardsISO 13485, ASTM D 3578, NFPA Certified
  • ApplicationIndustrial Safety, Laboratory, Dental, EMS, Healthcare and Automotive Markets
  • Sold AsBox of 50
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

100% natural latex, powder-free gloves are certified as exam grade. Extended coverage over the wrist and forearm offers enhanced safety. Textured fingertips for improved grip. Textured style strengthens flexibility and dexterity. Use where the highest grade latex glove is required.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.