Skip Content

Pillow, King , 37x21 In., White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pillow, King , 37x21 In., White

Price $22.71 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NXC1
  • Mfr. Model # X11302
  • UNSPSC # 52121505
  • Catalog Page # 1759
  • Shipping Weight 2.48 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPillow
  • SizeKing
  • Width21"
  • Length37"
  • ColorWhite
  • FillMicro Denier Fiber
  • Fill Weight33 oz.
  • Thread CountT230
  • Fabric100% Cotton
  • Washing InstructionsMachine Wash Warm, Tumble Dry, low heat, or line dry
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

The soft filling in the pillow provides a down-like feel.

Alternate Products

Alternate Search Terms


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Bought these pillows seeing the 33 oz fill but these are so soft and doesn't offer any support or comfort . They just go absolutely flat as soon as you rest your head on them. Completely avoid these and don't waste your money on this. August 7, 2013
  • 2015-07-27T19:41:31.121-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5NXC1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.