Skip Content

 
Wire Security Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wire Security Cart

METRO


Technical Specs

  • ItemWire Security Cart 
  • Load Capacity900 lb. 
  • Caster Type(4) Swivel 
  • Caster MaterialPolyurethane 
Overall Height
Please Select
Overall Width
Please Select
Overall Length
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Overall Height
Overall Width
Overall Length
Availability
Price
Qty
MQSEC53DE
67-13/16"
27-13/16"
40-3/4"

Item ships within 20 business days from supplier

$1,664.00 / each

Wire Security Cart,900 lb.,36 In. L
Catalog Page #  1546 

Price: $1,664.00 / each

Technical Specs

  • ItemWire Security Cart
  • Load Capacity900 lb.
  • Overall Height67-13/16"
  • Overall Width27-13/16"
  • Overall Length40-3/4"
  • Caster Type(4) Swivel
  • Caster MaterialPolyurethane
MQSEC56DE
67-13/16"
27-13/16"
64-3/4"

Item ships within 20 business days from supplier

$2,079.00 / each

Wire Security Cart,900 lb.,60 In. L
Catalog Page #  1546 

Price: $2,079.00 / each

Technical Specs

  • ItemWire Security Cart
  • Load Capacity900 lb.
  • Overall Height67-13/16"
  • Overall Width27-13/16"
  • Overall Length64-3/4"
  • Caster Type(4) Swivel
  • Caster MaterialPolyurethane
SEC53DC
67-15/16"
27-1/4"
40-3/4"

$1,172.00 / each

Wire Security Cart,900 lb.,36 In. L
Catalog Page #  1546 

Price: $1,172.00 / each

Technical Specs

  • ItemWire Security Cart
  • Load Capacity900 lb.
  • Overall Height67-15/16"
  • Overall Width27-1/4"
  • Overall Length40-3/4"
  • Caster Type(4) Swivel
  • Caster MaterialPolyurethane
SEC55DC
67-15/16"
27-1/4"
52-3/4"

$1,415.00 / each

Wire Security Cart,900 lb.,48 In. L
Catalog Page #  1546 

Price: $1,415.00 / each

Technical Specs

  • ItemWire Security Cart
  • Load Capacity900 lb.
  • Overall Height67-15/16"
  • Overall Width27-1/4"
  • Overall Length52-3/4"
  • Caster Type(4) Swivel
  • Caster MaterialPolyurethane
SEC56DC
67-15/16"
27-1/4"
65"

$1,499.00 / each

Wire Security Cart,900 lb.,24 In. W
Catalog Page #  1546 

Price: $1,499.00 / each

Technical Specs

  • ItemWire Security Cart
  • Load Capacity900 lb.
  • Overall Height67-15/16"
  • Overall Width27-1/4"
  • Overall Length65"
  • Caster Type(4) Swivel
  • Caster MaterialPolyurethane