Skip Content

Wire Security Cart,900 lb.,48 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wire Security Cart, 900 lb., 48 In. L

Price $1,415.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3W571
  • Mfr. Model # SEC55DC
  • UNSPSC # 24101506
  • Catalog Page # 1576
  • Shipping Weight 220.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWire Security Cart
  • Load Capacity900 lb.
  • Shelf Length48"
  • Shelf Width24"
  • Overall Height67-15/16"
  • Overall Width27-1/4"
  • Overall Length52-3/4"
  • Caster Type(4) Swivel
  • Caster MaterialPolyurethane
  • Caster Dia.5"
  • FinishChrome
  • FeaturesBright, Long Wearing Nickel Chrome, Provide Extra Durability
  • IncludesFull Length Latch Bars On Doors With Padlock Provision For Additional Security, Bumper Guards To Prevent Damaging Walls
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.