Skip Content

Wire Security Cart, 900 lb. Load Capacity, (4) Swivel Caster Type, Polyurethane Caster Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wire Security Cart, 900 lb. Load Capacity, (4) Swivel Caster Type, Polyurethane Caster Material

Price $1,172.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3W570
  • Mfr. Model # SEC53DC
  • UNSPSC # 24101506
  • Catalog Page # N/A
  • Shipping Weight 193.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cart has lockable double doors to provide safe storage for valuable materials; open-wire construction allows easy inventory. Rolls on four 5" polyurethane swivel casters; bumper guards help protect walls from damage. Shelves adjust in 1" increments to provide you with the flexibility to meet changing needs.

View More

Technical Specs

  • Item Wire Security Cart
  • Load Capacity 900 lb.
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 67-15/16"
  • Overall Width 27-1/4"
  • Overall Length 40-3/4"
  • Caster Type (4) Swivel
  • Caster Material Polyurethane
  • Caster Dia. 5"
  • Finish Chrome
  • Features Bright, Long Wearing Nickel Chrome, Provide Extra Durability
  • Includes Full Length Latch Bars On Doors With Padlock Provision For Additional Security, Bumper Guards To Prevent Damaging Walls
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.