Skip Content

 
Welded Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welded Utility Cart


Technical Specs

  • Item Welded Utility Cart 
  • Shelf Type Flat Shelves 
  • Load Capacity 600 lb. 
  • Material Steel 
  • Number of Shelves
  • Overall Height 42" 
  • Caster Dia. 5" 
  • Caster Type (4) Swivel 
Shelf Length
Please Select
Shelf Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Shelf Length
Shelf Width
Price
Qty
Please use Qty box to add item(s) to cart.
65143-IP
36"
18"

$454.50 / each

Enter location to check availability
Catalog Page #  NA

Price $454.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Shelves
  • Load Capacity 600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 42"
  • Caster Dia. 5"
  • Caster Type (4) Swivel
65144-IP
36"
24"

$458.75 / each

Enter location to check availability
Catalog Page #  NA

Price $458.75 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Shelves
  • Load Capacity 600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 42"
  • Caster Dia. 5"
  • Caster Type (4) Swivel
65145-IP
48"
24"

$493.25 / each

Enter location to check availability
Catalog Page #  NA

Price $493.25 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Shelves
  • Load Capacity 600 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 42"
  • Caster Dia. 5"
  • Caster Type (4) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More