Skip Content

Wall-Mounted Cabinet,W41-5/16 In,2 Shelf close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wall-Mounted Cabinet, W41-5/16 In, 2 Shelf

Price $2,479.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24X106
  • Mfr. Model # SXRDOH27P2C
  • UNSPSC # 30161801
  • Catalog Page # N/A
  • Shipping Weight 91.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWall-Mounted Cabinet
  • Cabinet ColorLight Taupe
  • Drawer Pull ColorDark Taupe
  • Overall Height29-1/2"
  • Overall Width41-5/16"
  • Overall Depth13-13/16"
  • Number of Shelves2
  • MaterialPolymer
  • Includes(2) Polymer Shelves, (1) Wall-Mounting Bracket Kit, (1) Back Filler Kit and Center-Closing Doors With Lock & 2 Keys
  • StandardsISO 9001-9002

Compliance and Restrictions

None

Details

Starsys™ Medical Cabinets
Overhead Wall-Mounted Cabinets
Feature corrugated polymer inner panels and a back panel with an aesthetically-pleasing interior for a clean, professional appearance. No. 24X106 is a double-width unit.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.