Skip Content

Vacuum/Blower,4 HP,130 cfm,120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vacuum/Blower, 4 HP, 130 cfm, 120VAC

Price $344.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TUX5
  • Mfr. Model # VNB-73B
  • UNSPSC # 47121602
  • Catalog Page # 1883
  • Shipping Weight 11.98 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Vacuum/Blower
  • Amps11.25
  • Air Flow130 cfm
  • Voltage120VAC
  • Bag TypeCloth
  • Filter TypeCloth Bag
  • SeriesIndustrial
  • Static Pressure90"
  • Height7"
  • Length17"
  • Width7"
  • Power Cord Length12 ft.
  • Peak HP4
  • Hose Dia.1-1/2"
  • Hose Length3 ft.
  • Hz50 Hz
  • Net Weight8.75 lb.
  • Tank MaterialSteel
  • IncludesDual Power Unit, Flexible Hose, 2 to 20" Extension Wands, Pik-All Nozzle, Crevice Tool, Inflator Adaptor, Shoulder Strap
  • StandardsUL Listed/C-UL Listed

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Vacuum/Blowers
Vac N Blo
Shoulder unit is a combination industrial vacuum and power blower designed for indoor and outdoor use. Attachments include dual power unit, flexible hose, 2" to 20" extension wands, Pik-All nozzle, blower nozzle, crevice tool, inflater adapter, and shoulder strap.
Compact Vacuums and Blowers


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.