Skip Content

 
Stock Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stock Cart

Technical Specs

  • Item Stock Cart 
  • Load Capacity 900 lb. 
  • Overall Height 69" 
  • Caster Type (4) Swivel 
Overall Length
Please Select
Overall Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
A556DC
48"
24"

$839.50 / each

Enter location to check availability
Catalog Page #  NA

Price $839.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 900 lb.
  • Overall Length 48"
  • Overall Width 24"
  • Overall Height 69"
  • Caster Type (4) Swivel
A366DC
18"

$775.50 / each

Enter location to check availability
Catalog Page #  NA

Price $775.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 900 lb.
  • Overall Width 18"
  • Overall Height 69"
  • Caster Type (4) Swivel
A356DC
18"

$740.00 / each

Enter location to check availability
Catalog Page #  NA

Price $740.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 900 lb.
  • Overall Width 18"
  • Overall Height 69"
  • Caster Type (4) Swivel
A566DC
24"

$885.00 / each

Enter location to check availability
Catalog Page #  NA

Price $885.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 900 lb.
  • Overall Width 24"
  • Overall Height 69"
  • Caster Type (4) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More