Skip Content

 
Shelf Marker close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Shelf Marker


Technical Specs

  • Item Shelf Marker 
  • Height 1-1/4" 
  • Width 6" 
  • Material Plastic 
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
CSM6-B
Blue

$6.65 / each

Enter location to check availability
Catalog Page #  NA

Price $6.65 / each

Technical Specs

  • Item Shelf Marker
  • Height 1-1/4"
  • Width 6"
  • Material Plastic
  • Color Blue
CSM6-GR
Gray

$6.65 / each

Enter location to check availability
Catalog Page #  NA

Price $6.65 / each

Technical Specs

  • Item Shelf Marker
  • Height 1-1/4"
  • Width 6"
  • Material Plastic
  • Color Gray
CSM6-G
Green

$6.65 / each

Enter location to check availability
Catalog Page #  NA

Price $6.65 / each

Technical Specs

  • Item Shelf Marker
  • Height 1-1/4"
  • Width 6"
  • Material Plastic
  • Color Green
CSM6-R
Red

$6.65 / each

Enter location to check availability
Catalog Page #  NA

Price $6.65 / each

Technical Specs

  • Item Shelf Marker
  • Height 1-1/4"
  • Width 6"
  • Material Plastic
  • Color Red
CSM6-T
Tan

$6.65 / each

Enter location to check availability
Catalog Page #  NA

Price $6.65 / each

Technical Specs

  • Item Shelf Marker
  • Height 1-1/4"
  • Width 6"
  • Material Plastic
  • Color Tan
CSM6-W
White

$6.65 / each

Enter location to check availability
Catalog Page #  NA

Price $6.65 / each

Technical Specs

  • Item Shelf Marker
  • Height 1-1/4"
  • Width 6"
  • Material Plastic
  • Color White
CSM6-Y
Yellow

$6.65 / each

Enter location to check availability
Catalog Page #  NA

Price $6.65 / each

Technical Specs

  • Item Shelf Marker
  • Height 1-1/4"
  • Width 6"
  • Material Plastic
  • Color Yellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More