Skip Content

 
Security Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Security Cart


Technical Specs

  • ItemWire Security Cart 
Load Capacity
Please Select
Overall Height
Please Select
Overall Width
Please Select
Overall Length
Please Select
Caster Type
Please Select
Caster Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Overall Height
Overall Width
Overall Length
Caster Type
Caster Material
Price
Qty
Please use Qty box to add item(s) to cart.
SECMLAB/US24FA/TB93050NAT
600 lb.
39"
24"
(4) Swivel

$1,542.00 / each

Enter location to check availability
Wire Security Cart,2 Shelf,39x24
Catalog Page #  NA

Price $1,542.00 / each

Technical Specs

  • ItemWire Security Cart
  • Load Capacity600 lb.
  • Overall Height39"
  • Overall Width24"
  • Caster Type(4) Swivel
SEC53ECQ
900 lb.
67-15/16"
27-1/4"
40-3/4"
(2) Swivel
Polyurethane

$1,525.00 / each

Enter location to check availability
Wire Security Cart,900 lb.,36x24 In.
Catalog Page #  1576 

Price $1,525.00 / each

Technical Specs

  • ItemWire Security Cart
  • Load Capacity900 lb.
  • Overall Height67-15/16"
  • Overall Width27-1/4"
  • Overall Length40-3/4"
  • Caster Type(2) Swivel
  • Caster MaterialPolyurethane
SEC55ECQ
900 lb.
67-15/16"
27-1/4"
52-3/4"
(2) Swivel
Polyurethane

$1,690.00 / each

Enter location to check availability
Wire Security Cart,900 lb.,48x24 In.
Catalog Page #  1576 

Price $1,690.00 / each

Technical Specs

  • ItemWire Security Cart
  • Load Capacity900 lb.
  • Overall Height67-15/16"
  • Overall Width27-1/4"
  • Overall Length52-3/4"
  • Caster Type(2) Swivel
  • Caster MaterialPolyurethane
SEC56ECQ
900 lb.
67-15/16"
27-1/4"
65"
(2) Swivel
Polyurethane

$1,800.00 / each

Enter location to check availability
Wire Security Cart,900 lb.,60x24
Catalog Page #  NA

Price $1,800.00 / each

Technical Specs

  • ItemWire Security Cart
  • Load Capacity900 lb.
  • Overall Height67-15/16"
  • Overall Width27-1/4"
  • Overall Length65"
  • Caster Type(2) Swivel
  • Caster MaterialPolyurethane
SEC63EC
900 lb.
67-15/16"
33-1/2"
40-3/4"
(2) Swivel
Polyurethane

$1,685.00 / each

Enter location to check availability
Wire Security Cart,900 lb.,36x30 In.
Catalog Page #  1576 

Price $1,685.00 / each

Technical Specs

  • ItemWire Security Cart
  • Load Capacity900 lb.
  • Overall Height67-15/16"
  • Overall Width33-1/2"
  • Overall Length40-3/4"
  • Caster Type(2) Swivel
  • Caster MaterialPolyurethane
SEC65EC
900 lb.
67-15/16"
33-1/2"
52-3/4"
(2) Swivel
Polyurethane

$2,028.00 / each

Enter location to check availability
Wire Security Cart,900 lb.,48x30 In.
Catalog Page #  1576 

Price $2,028.00 / each

Technical Specs

  • ItemWire Security Cart
  • Load Capacity900 lb.
  • Overall Height67-15/16"
  • Overall Width33-1/2"
  • Overall Length52-3/4"
  • Caster Type(2) Swivel
  • Caster MaterialPolyurethane
SEC66EC
900 lb.
67-15/16"
33-1/2"
65"
(2) Swivel
Polyurethane

$2,184.00 / each

Enter location to check availability
Wire Security Cart,900 lb.,60x30 In.
Catalog Page #  1576 

Price $2,184.00 / each

Technical Specs

  • ItemWire Security Cart
  • Load Capacity900 lb.
  • Overall Height67-15/16"
  • Overall Width33-1/2"
  • Overall Length65"
  • Caster Type(2) Swivel
  • Caster MaterialPolyurethane
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More