Skip Content

Wire Shelf Post,Steel,33 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wire Shelf Post, Steel, 33 In. H

Price $21.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20W754
  • Mfr. Model # 33UP
  • UNSPSC # 24102004
  • Catalog Page # N/A
  • Shipping Weight 1.72 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWire Shelf Post
  • MaterialSteel
  • Post Height33"
  • Post Width1"
  • ColorSilver
  • FinishChrome
  • For Use WithMetro Wire Shelving
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
The picture on Grainger.com does'nt shot the top of post and can't tell if it has a cap on top and threaded on bottom for caster
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about toolsalesguy is loaded.
Additional information about toolsalesguy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This post will come with a post cap, and an open bottom to accomodate a stem caster. The stem caster for this post is item 4ZJ36, and is friction fitted, not threaded. Thank you for using Grainger Ask and Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:23:46.639-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_20W754, prod, sort_default
1 of 1
  • 2015-05-26T20:23:46.641-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_20W754, prod, sort_default
1 of 1