Skip Content

Medical Cart,Steel/Polymer,Lt./Dk.Taupe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Medical Cart, Steel/Polymer, Lt./Dk.Taupe

Price $1,732.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3CWF6
  • Mfr. Model # MBX1210TL-DT
  • UNSPSC # 24101506
  • Catalog Page # 2018
  • Catalog Group # G1942
  • Shipping Weight 151.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Medical Cart
  • Cabinet Color Light Taupe
  • Drawer Color Dark Taupe
  • Drawer Pull Color Light Taupe
  • Overall Height 39"
  • Overall Width 24-1/4"
  • Overall Depth 30"
  • Material Steel Body/Drawers, Polymer Components
  • Number of Drawers (1) 3"H, (2) 6"H, (1) 9"H
  • Number of Shelves 4
  • Caster Size 5"
  • Caster Type 2 Swivel with Brake, 2 Swivel with Lock
  • Caster Material Polyurethane
  • Includes Key Lock
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.