Skip Content

T8 Strip Retrofit,2 Lamp, 4Ft,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

T8 Strip Retrofit, 2 Lamp, 4Ft, PK10

Price $288.00 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22D071
  • Mfr. Model # ECS-232-M-NB-10B
  • UNSPSC # 45121614
  • Catalog Page # N/A
  • Shipping Weight 11.85 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Retrofit Kit
  • Type T8 Strip
  • Construction Material Steel and Aluminum
  • Socket Type Shunted T8 Skts
  • For Use With Strips or Industrials
  • Length 48"
  • Width 4 to 5-1/4"
  • Package Quantity 10 PACK
  • Fixture Size 1 X 4
  • Fixtures Per Kit 10
  • Kit Contents 20 Brackets,20 1/4 Turns, 25 Tek Screws,40 Twist Lock Shunted Sockets And 10 4' Miro 4 95% Aluminum Reflectors
  • Number of Lamps 0
  • Recommended Ballast @ 120/277V Any CEE listed or NEMA Premium electronic instant start ballast
  • Recommended Ballast @ 120V Any CEE listed or NEMA Premium electronic instant start ballast
  • Recommended Ballast @ 277V Any CEE listed or NEMA Premium electronic instant start ballast
  • Recommended Lamp 4FT T8 32W or Energy Saving Fluorescent Lamps
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.