Skip Content

Right Angle Grinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Right Angle Grinder

METABO

Technical Specs

  • ItemAngle Grinder 
  • Spindle Thread Size5/8"-11 
Wheel Dia.
Please Select
No Load RPM
Please Select
Amps @ 120V
Please Select
Switch Type
Please Select
Tool Length
Please Select
Tool Weight
Please Select
Item #Wheel Dia.No Load RPMAmps @ 120VSwitch TypeTool LengthTool WeightAvailabilityPrice Qty
36H0704-1/2"10,0008Paddle11-3/4"5.3 lb.

Typically in Stock

$187.00 / each

36H1064-1/2"10,0008Trigger11-3/4"5.4 lb.

Typically in Stock

$154.00 / each

36H0694-1/2"10,0008Trigger11-3/4"5.4 lb.

Typically in Stock

$181.50 / each

36H0765"10,00012.2Paddle12-3/4"6.4 lb.

Typically in Stock

$357.50 / each

36H0715"10,00012.2Trigger12-1/4"6.2 lb.

Typically in Stock

$274.75 / each

36H0865"2000 to 700012.2Trigger12-1/4"6.2 lb.

Typically in Stock

$343.75 / each

36H0746"800012.2Paddle12-1/4"6.1 lb.

Typically in Stock

$307.00 / each

36H0736"800012.2Trigger12-1/4"6.1 lb.

Typically in Stock

$297.75 / each

36H0756"900012.2Paddle12-3/4"6.3 lb.

Typically in Stock

$368.00 / each

36H0726"90009.6Paddle12-1/4"5.9 lb.

Typically in Stock

$265.50 / each

36H0787"850015Trigger18"13.3 lb.

Typically in Stock

$294.50 / each

36H0807"850015Trigger19-1/2"12.5 lb.

Typically in Stock

$263.50 / each

36H0799"660015Trigger18"13.6 lb.

Typically in Stock

$294.50 / each

36H1079"660015Trigger18"14 lb.

Typically in Stock

$404.75 / each

36H0819"660015Trigger19-1/2"12.75 lb.

Typically in Stock

$263.50 / each

Adding More Products