Skip Content

Cordless Impact Driver,Bare Tool,18V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Cordless Impact Driver, Bare Tool, 18V

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 38D148
  • Mfr. Model # 602127850
  • UNSPSC # 27112713
  • Catalog Page # N/A
  • Shipping Weight 3.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Impact Driver
  • Battery Included / Bare Tool Bare Tool (No Battery)
  • Drive Configuration Straight
  • Voltage 18.0
  • Drive Size 1/4"
  • No Load RPM 0 to 2650
  • Max. Torque 1406 in.-lb.
  • Battery Included No
  • Battery Pack Replacement 625455000
  • Features Ultra-M Technology Including Electronic Monitoring of Each Cell And Constant Temperature Monitoring For Protection in Extreme Conditions, Floating Cells To Protect From Impact, Highest Output Cells, Robust And Wear-Resistant Motor, Vario Speed Electronics, 3-Speed selection, Air Cooled Battery Pack, LED Light
  • Tool Length 6-9/16"
  • Tool Weight 4.0 lb.
  • Includes Tool Only w/ side handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.