Skip Content

 
Cordless Die Grinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cordless Die Grinder


Technical Specs

  • ItemCordless Die Grinder 
  • Voltage18.0 
Battery Included / Bare Tool
Please Select
No Load RPM
Please Select
Battery Type
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Battery Included / Bare Tool
No Load RPM
Battery Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
GA 18 LTX BARE
Bare Tool (No Battery)
25,000

$283.25 / each

Cordless Die Grinder, 18V, 1/4 in.
Catalog Page #  983 

Price $283.25 / each

Technical Specs

  • ItemCordless Die Grinder
  • Battery Included / Bare ToolBare Tool (No Battery)
  • Voltage18.0
  • No Load RPM25,000
GA 18 LTX G BARE
Bare Tool (No Battery)
6000

$311.75 / each

Cordless Die Grinder, 18V, 1/4 in.
Catalog Page #  983 

Price $311.75 / each

Technical Specs

  • ItemCordless Die Grinder
  • Battery Included / Bare ToolBare Tool (No Battery)
  • Voltage18.0
  • No Load RPM6000
GA 18 LTX 5.2
Battery Included
25,000
Li-Ion

$568.00 / each

Cordless Die Grinder, 18V, 1/4 in.
Catalog Page #  983 

Price $568.00 / each

Technical Specs

  • ItemCordless Die Grinder
  • Battery Included / Bare ToolBattery Included
  • Voltage18.0
  • No Load RPM25,000
  • Battery TypeLi-Ion
GA 18 LTX G 5.2
Battery Included
6000
Li-ion

$610.50 / each

Cordless Die Grinder, 18V,1/4 in.
Catalog Page #  NA

Price $610.50 / each

Technical Specs

  • ItemCordless Die Grinder
  • Battery Included / Bare ToolBattery Included
  • Voltage18.0
  • No Load RPM6000
  • Battery TypeLi-ion