Skip Content

Angle Grinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Angle Grinder

METABO

Technical Specs

  • ItemAngle Grinder 
  • Voltage120 
  • Spindle Thread Size5/8"-11 
Wheel Dia.
Please Select
No Load RPM
Please Select
Amps
Please Select
Switch Type
Please Select
Tool Length
Please Select
Tool Weight
Please Select
Item #Wheel Dia.No Load RPMAmpsSwitch TypeTool LengthTool WeightAvailabilityPrice Qty
38D1254-1/2"10,0008Trigger11-3/4"5.4 lb.

$189.25 / each

25CD064-1/2"11,0006.5Trigger14-1/4"5.4 lb.

Clearance - Limited Quantity Available

$80.91 / each

25CD094-1/2"11,0007.5Paddle15-7/32"5.7 lb.

$113.70 / each

25CD074-1/2"11,0007.5Trigger15"5.6 lb.

Clearance - Limited Quantity Available

$74.81 / each

38D1335"10,00012.2Paddle12-13/64"6 lb.

Typically in Stock

$341.00 / each

38D1275"10,0008Paddle11-3/4"5.4 lb.

Typically in Stock

$200.75 / each

38D1265"10,0008Trigger11-3/4"5.4 lb.

Typically in Stock

$170.50 / each

29GA315"10,0008.5Trigger12-1/2"6.6 lb.

Typically in Stock

$526.50 / each

38D1315"10,0009.6Paddle12-13/64"5.6 lb.

Typically in Stock

$266.00 / each

38D1295"10,0009.6Trigger12-13/64"5.8 lb.

Typically in Stock

$257.25 / each

38D1305"10,0009.6Trigger12-13/64"5.8 lb.

Typically in Stock

$270.50 / each

25CD105"11,0007.5Paddle15"5.7 lb.

Clearance - Limited Quantity Available

$84.12 / each

38D1325"7000 to 10,50012.2Trigger12"5.5 lb.

Typically in Stock

$294.00 / each

38D1765"7000 to 10,50012.2Trigger12-13/64"7.2 to 33.1 lb.

Typically in Stock

$1,267.00 / each

38D1775"7000 to 10,50012.2Trigger12-13/64"7.2 to 33.1 lb.

Clearance - Limited Quantity Available

$1,414.00 / each

38D1246"800012.2Paddle12-13/64"6.1 lb.

$341.00 / each

38D1346"90009.6Trigger12-13/64"6 lb.

$268.50 / each

38D1357"850015Trigger18"17 lb.

Typically in Stock

$324.00 / each

38D1369"660015Trigger18"17.3 lb.

Typically in Stock

$324.00 / each

38D1379"660015Trigger18"19 lb.

Typically in Stock

$454.75 / each

Adding More Products