Skip Content

 
18.0 Volt Cordless Angle Grinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18.0 Volt Cordless Angle Grinder


Technical Specs

  • Voltage 18.0 
  • Cordless Tool Battery Type Li-Ion 
Item
Please Select
Battery Included / Bare Tool
Please Select
Size
Please Select
Max. Wheel Dia.
Please Select
No Load RPM
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
13 Products
Compare /
Product #
Mfr.
Model #
Item
Battery Included / Bare Tool
Size
Max. Wheel Dia.
No Load RPM
Price
Qty
Please use Qty box to add item(s) to cart.
W18 LTX 125 INOX BARE
Cordless Angle Grinder
Bare Tool (No Battery)
5"
5"
5000

$307.25 / each

Enter location to check availability
Catalog Page #  NA

Price $307.25 / each

Technical Specs

  • Item Cordless Angle Grinder
  • Battery Included / Bare Tool Bare Tool (No Battery)
  • Voltage 18.0
  • Size 5"
  • Max. Wheel Dia. 5"
  • No Load RPM 5000
  • Cordless Tool Battery Type Li-Ion
W18 LTX 150
Cordless Angle Grinder
Bare Tool (No Battery)
6"
6"
8000

$251.75 / each

Enter location to check availability
Catalog Page #  NA

Price $251.75 / each

Technical Specs

  • Item Cordless Angle Grinder
  • Battery Included / Bare Tool Bare Tool (No Battery)
  • Voltage 18.0
  • Size 6"
  • Max. Wheel Dia. 6"
  • No Load RPM 8000
  • Cordless Tool Battery Type Li-Ion
WPB18 LTX 150 BL bare
Cordless Angle Grinder
Bare Tool (No Battery)
6"
6"
8000

$345.50 / each

Enter location to check availability
Catalog Page #  NA

Price $345.50 / each

Technical Specs

  • Item Cordless Angle Grinder
  • Battery Included / Bare Tool Bare Tool (No Battery)
  • Voltage 18.0
  • Size 6"
  • Max. Wheel Dia. 6"
  • No Load RPM 8000
  • Cordless Tool Battery Type Li-Ion
WPB18 LTX 115 BL bare
Cordless Angle Grinder
Bare Tool
4-1/2"
4-1/2"
9000

$329.00 / each

Enter location to check availability
Catalog Page #  NA

Price $329.00 / each

Technical Specs

  • Item Cordless Angle Grinder
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Size 4-1/2"
  • Max. Wheel Dia. 4-1/2"
  • No Load RPM 9000
  • Cordless Tool Battery Type Li-Ion
W18LTX-115 5.2
Cordless Angle Grinder
Battery Included
4-1/2"
4-1/2"
8000

$476.43 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $476.43 / each

Price $517.00 / each

Technical Specs

  • Item Cordless Angle Grinder
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Size 4-1/2"
  • Max. Wheel Dia. 4-1/2"
  • No Load RPM 8000
  • Cordless Tool Battery Type Li-Ion
WPB18 LTX 115 BL 2x 5.5Ah LiHD kit
Cordless Angle Grinder
Battery Included
4-1/2"
4-1/2"
9000

$655.50 / each

Enter location to check availability
Catalog Page #  NA

Price $655.50 / each

Technical Specs

  • Item Cordless Angle Grinder
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Size 4-1/2"
  • Max. Wheel Dia. 4-1/2"
  • No Load RPM 9000
  • Cordless Tool Battery Type Li-Ion
WPB18 LTX 115 BL 2x 6.2Ah LiHD kit
Cordless Angle Grinder
Battery Included
4-1/2"
4-1/2"
9000

$715.50 / each

Enter location to check availability
Catalog Page #  NA

Price $715.50 / each

Technical Specs

  • Item Cordless Angle Grinder
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Size 4-1/2"
  • Max. Wheel Dia. 4-1/2"
  • No Load RPM 9000
  • Cordless Tool Battery Type Li-Ion
W18LTX-125 INOX 5.2
Cordless Angle Grinder
Battery Included
5"
5"
5000

$739.50 / each

Enter location to check availability
Catalog Page #  NA

Price $739.50 / each

Technical Specs

  • Item Cordless Angle Grinder
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Size 5"
  • Max. Wheel Dia. 5"
  • No Load RPM 5000
  • Cordless Tool Battery Type Li-Ion
WPB18 LTX 150 BL 2x 5.5Ah LiHD kit
Cordless Angle Grinder
Battery Included
6"
6"
8000

$685.50 / each

Enter location to check availability
Catalog Page #  NA

Price $685.50 / each

Technical Specs

  • Item Cordless Angle Grinder
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Size 6"
  • Max. Wheel Dia. 6"
  • No Load RPM 8000
  • Cordless Tool Battery Type Li-Ion
WPB18 LTX 150 BL 2x 6.2Ah LiHD kit
Cordless Angle Grinder
Battery Included
6"
6"
8000

$745.00 / each

Enter location to check availability
Catalog Page #  NA

Price $745.00 / each

Technical Specs

  • Item Cordless Angle Grinder
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Size 6"
  • Max. Wheel Dia. 6"
  • No Load RPM 8000
  • Cordless Tool Battery Type Li-Ion
W18 LTX 150 5.2Ah
Cordless Angle Grinder
Battery Included
6"
6"
8000

$536.28 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $536.28 / each

Price $564.50 / each

Technical Specs

  • Item Cordless Angle Grinder
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Size 6"
  • Max. Wheel Dia. 6"
  • No Load RPM 8000
  • Cordless Tool Battery Type Li-Ion
WP18 LTX 115 2x 5.5Ah LiHD kit
Cordless Angle Grinder Kit
Battery Included
4-1/2"
4-1/2"
8000

$521.00 / each

Enter location to check availability
Catalog Page #  NA

Price $521.00 / each

Technical Specs

  • Item Cordless Angle Grinder Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Size 4-1/2"
  • Max. Wheel Dia. 4-1/2"
  • No Load RPM 8000
  • Cordless Tool Battery Type Li-Ion
WP18 LTX 150 2x 5.5Ah LiHD kit
Cordless Angle Grinder Kit
Battery Included
6"
6"
8000

$551.00 / each

Enter location to check availability
Catalog Page #  NA

Price $551.00 / each

Technical Specs

  • Item Cordless Angle Grinder Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Size 6"
  • Max. Wheel Dia. 6"
  • No Load RPM 8000
  • Cordless Tool Battery Type Li-Ion
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More