Skip Content

Adjustable Wall Safe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Adjustable Wall Safe

Price $178.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16X140
  • Mfr. Model # MAWS2113E
  • UNSPSC # 46171506
  • Catalog Page # 2740
  • Shipping Weight 45.55 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWall Safe
  • ColorOff White
  • Net Weight40 lb.
  • Capacity0.3-.07 cu. ft.
  • FinishMatte
  • Number of Shelves2 Fixed
  • Lock StyleElectronic Lock
  • Number of Bolts2
  • Outside Height22-1/8"
  • Outside Width15"
  • Outside Depth6"
  • Inside Height19-1/2"
  • Inside Width12-1/4"
  • Inside Depth4-3/4"
  • Door Opening Height18-1/4"
  • Door Opening Width11"
  • Wall Cut Out Height21-1/8"
  • Wall Cut Out Width14"
  • Face Height22-1/8"
  • Face Width15"
  • Door Plate Thickness6.35mm
  • HoldsDocuments, Records and Valuables
  • IncludesWall Anchor Kit, Override Key
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms


Rated 3 out of 5 by 2reviewers.
Rated 5 out of 5 by Perfet safe for my small business... Best quality!! November 1, 2012
Rated 1 out of 5 by Don't buy it This is the worst wall safe I've installed. If installed according to the directions, the door cannot be closed - screws get in the way. I had to replace all the hardware that came with it. The lock takes up so much room that the interior is nearly useless. Okay for storing credit cards but not much more. July 11, 2012
  • 2015-05-06T20:02:39.373-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_16X140, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about Stever516 is loaded.
Additional information about Stever516 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello, At the time the safe does not come with a left hand hinge. Thank you- Mesa Safe Company
9 months ago
by
Read all my Q&A
 
Please wait while more information about Mesa Safe Support is loaded.
Additional information about Mesa Safe Support could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-06T20:01:48.993-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16X140, prod, sort_default
1 of 1
  • 2015-05-06T20:01:48.995-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16X140, prod, sort_default
1 of 1