Skip Content

Fire Safe Jewelers Vault,4.2 cu ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fire Safe Jewelers Vault, 4.2 cu ft

Price $3,295.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 16X178
  • Mfr. Model # MTLE2518
  • UNSPSC # 46171506
  • Catalog Page # N/A
  • Shipping Weight 1150.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fire Safe Jewelers Vault
  • Color Tan
  • Net Weight 1105 lb.
  • Capacity 4.2 cu. ft.
  • Fire Rating 2 hr.
  • Water Endurance Not Specified
  • Material Steel
  • Finish Matte Paint
  • Number of Shelves 2 Adjustable
  • Number of Drawers 0
  • Lock Style Combination
  • Number of Bolts 6
  • Outside Height 32"
  • Outside Width 25"
  • Outside Depth 25-1/2"
  • Inside Height 25"
  • Inside Width 18"
  • Inside Depth 16"
  • Door Plate Thickness 2-3/4"
  • Wall Thickness 3-1/2"
  • Holds Documents, Weapons, Valuables, Jewelry, Bullion, Precious Metals, Cash, Coins
  • Meets UL Listed Group II, TL-15 Rated
  • Includes Heavy-Duty Steel Hinges, Decorative Satin-Chrome 3-Spoke Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.