Skip Content

Hotel and Residential Safe,1.2 cu ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hotel and Residential Safe, 1.2 cu ft

Price $180.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16X147
  • Mfr. Model # MHRC916E
  • UNSPSC # 46171506
  • Catalog Page # 2485
  • Shipping Weight 34.24 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hotel and Residential Safe
  • Color Putty
  • Net Weight 35 lb.
  • Capacity 1.2 cu. ft.
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Material Steel
  • Finish Matte Paint
  • Number of Shelves 0
  • Number of Drawers 0
  • Lock Style Electronic
  • Number of Bolts 2
  • Outside Height 9"
  • Outside Width 18"
  • Outside Depth 15"
  • Inside Height 8-7/8"
  • Inside Width 17-3/4"
  • Inside Depth 12-5/8"
  • Holds Documents, Records and Valuables
  • Includes Bolt Down Kit, Override Key, Status LED Display, (2) Concealed Emergency Keys, 4-AA Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by This unit is probably fine for home use, it looks pretty good, and is super easy to use. Thus the one star. Everything else about it is absolutely terrible. The 'Audit' function, while it does have one, is about as far removed from intuitive as you can get. The "Other" hotel safe brand (which is exactly the same case just a different keypad) comes with a backup batt pack in case the batteries go out. This MESA does not, although it does have a 'phone jack' plug which presumably can be used to power the unit in the event of dead batteries. But no jack / battery pack is supplied like in the "Other". The biggest problem with this and the "Other" one, is the 'override key'. The physical key slot in the front of the door is easy to access. The supplied key is pretty unique to each unit, but I was able to 'open' it with just a flat blade screwdriver. I mean seriously? An allen wrench and a flat blade can open the door in about 15 seconds or less. Now, you could still use it and just physically disable the override key lever by removing one screw inside the door. But if the batteries go out, you won't be able to open it unless you have the phone jack thing figured out. I guess it's better than nothing in a hotel room, and I've used them lots of times in travels. But now, having opened one with a screwdriver, I would be very hesitant to use them in the future for anything of value. August 14, 2014
  • 2016-02-08 T19:57:58.994-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_16X147, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.