Skip Content

Cash Depository Safe0.2 cu. ft., 22 lb., Hammered Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cash Depository Safe0.2 cu. ft., 22 lb., Hammered Gray

Price $107.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16X141
  • Mfr. Model # MUC2K
  • UNSPSC # 46171506
  • Catalog Page # N/A
  • Shipping Weight 20.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCash Depository Safe
  • ColorHammered Gray
  • Net Weight22 lb.
  • Capacity0.2 cu. ft.
  • Fire RatingNot Rated
  • Water EnduranceNot Specified
  • MaterialSteel
  • FinishMatte Paint
  • Max. User Codes1
  • Number of Shelves0
  • Number of Doors1
  • Number of Drawers0
  • Lock StyleDual Keyed
  • Number of Bolts1
  • Outside Height8"
  • Outside Width6"
  • Outside Depth12-3/4"
  • Inside Height6-1/4"
  • Inside Width5-3/8"
  • Inside Depth10-1/2"
  • Door Opening Height5-3/4"
  • Door Opening Width4-3/8"
  • Door Plate Thickness12.7mm
  • Wall Thickness2.78mm
  • Includes(2) Renter and (1) Guard Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I would like a better description of this item # 16X141 For dimension of height, width, and depth, gauge of the metal and cost of shipping to Florida?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Podhorsky is loaded.
Additional information about Podhorsky could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Model MUC2K dimensions are: H: 8" x W 6" x D: 12.75". The door is 1/2" thick. The body of the safe is made of 12 gauge steel. Please call your local Grainger for shipping prices, or visit www.grainger.com
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Mesa Safe Support is loaded.
Additional information about Mesa Safe Support could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Can I get 11 of these keyed alike.

can the bottom lock be disabled?
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about kepeters is loaded.
Additional information about kepeters could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is something that could be special ordered. For business customers we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:42:34.778-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16X141, prod, sort_default
1 of 1
  • 2015-09-02T19:42:34.780-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16X141, prod, sort_default
1 of 1