Skip Content

Cash Depository Safe,6.7 cu. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cash Depository Safe, 6.7 cu. ft.

MESA SAFE COMPANY

Price: $1,204.00 / each

Please sign in or register to access lists

  • Item # 16X161
  • Mfr. Model # MFL2731EE
  • UNSPSC # 46171506
  • Catalog Page # 2740
  • Shipping Weight 262.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemCash Depository Safe
  • ColorTwo Tone Black Gray
  • Net Weight256 lb.
  • Capacity6.7 cu. ft.
  • Fire RatingNot Rated
  • Water EnduranceNot Specified
  • MaterialSteel
  • FinishMatte Paint
  • Max. User Codes1 Manager and Up To 5 User Codes
  • Number of Shelves2 Adjustable
  • Number of Doors2
  • Number of Drawers0
  • Lock StyleElectronic
  • Number of Bolts5 (Left), 5 (Right)
  • Outside Height27-1/4"
  • Outside Width30-3/4"
  • Outside Depth21"
  • Inside Height16-1/8"
  • Inside Width15-3/4"
  • Inside Depth18"
  • Door Opening Height16" (Left), 23-1/4" (Right)
  • Door Opening Width9-3/8" (Left), 12-1/2" (Right)
  • Door Plate Thickness12.7mm
  • Wall Thickness2.78mm
  • IncludesBolt Down Kit, Depository Bag, 9V Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.