Skip Content

Car Dollies,12 x 16 In,10,000 lb.,PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Car Dollies, 12 x 16 In, 10,000 lb., PK4

Price $366.50 / pkg. of 4

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3MHC7
  • Mfr. Model # M998035
  • UNSPSC # 25181707
  • Catalog Page # 1385
  • Shipping Weight 75.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeavy-Duty Auto Dolly, Set of 4
  • TypeHeavy-Duty
  • Size12"W x 16"L x 3-1/2"H
  • Lifting Capacity10,000 lb.
  • MaterialSteel
  • Used ForMoving and Positioning Repair Vehicles and Equipment in Any Direction and into Tight Spaces
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 3 out of 5 by 2reviewers.
Rated 3 out of 5 by Not really rated for 10000 lbs. More like 8000. had to move a skid loader that weighed 8600 lbs. Barely got the job done. Lost two wheels in doing so.Not good for asphalt. Smooth concrete only. September 22, 2013
Rated 3 out of 5 The dollies are great, but Grainger's dimensions are way off. The max height of these heavy duty dollies are closer to 3.5" instead of the 5" stated in the listing. Closer to 3" if you ignore the height of the protruding bolts. September 9, 2013
  • 2015-05-24T20:12:33.446-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3MHC7, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Where do i get replacement wheels?

1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about JoeyC67 is loaded.
Additional information about JoeyC67 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The replacement casters are part number M350005. For business customers we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item.

Thank you for using Grainger Ask & Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:11:18.182-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3MHC7, prod, sort_default
1 of 1
  • 2015-05-24T20:11:18.183-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3MHC7, prod, sort_default
1 of 1