Skip Content

 
TS, Locking Sanding Disc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TS, Locking Sanding Disc


Technical Specs

  • Attaching SystemTS 
  • Attachment TypeTurn-On/Off 
  • Abrasive TypeClosed Coat, Resin Bonded 
  • Abrasive MaterialAluminum Oxide 
  • Backing MaterialCloth 
  • Backing Weight
  • ColorBrown 
Disc Dia.
Please Select
Grade
Please Select
Grit
Please Select
Max. RPM
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Disc Dia.
Grade
Grit
Max. RPM
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
08834163210
2"
Medium
80
30,000

Limited Quantity Available

$18.15 / pkg. of 25

Locking Disc,AlO,2in,80 Grit,TS,PK25
Catalog Page #  3359 

Clearance Price $18.15 / pkg. of 25

Price $20.17 / pkg. of 25

Technical Specs

  • Disc Dia.2"
  • GradeMedium
  • Grit80
  • Attaching SystemTS
  • Attachment TypeTurn-On/Off
  • Abrasive TypeClosed Coat, Resin Bonded
  • Abrasive MaterialAluminum Oxide
  • Backing MaterialCloth
  • Backing WeightY
  • ColorBrown
  • Max. RPM30,000
08834163221
3"
Coarse
60
20,000

Limited Quantity Available

$17.57 / pkg. of 25

Locking Disc,AlO,3in,60 Grit,TS,PK25
Catalog Page #  3359 

Clearance Price $17.57 / pkg. of 25

Price $30.15 / pkg. of 25

Technical Specs

  • Disc Dia.3"
  • GradeCoarse
  • Grit60
  • Attaching SystemTS
  • Attachment TypeTurn-On/Off
  • Abrasive TypeClosed Coat, Resin Bonded
  • Abrasive MaterialAluminum Oxide
  • Backing MaterialCloth
  • Backing WeightY
  • ColorBrown
  • Max. RPM20,000
08834163218
3"
Extra Coarse
36
20,000

Limited Quantity Available

$29.75 / pkg. of 25

Locking Disc,AlO,3in,36 Grit,TS,PK25
Catalog Page #  3359 

Clearance Price $29.75 / pkg. of 25

Price $33.05 / pkg. of 25

Technical Specs

  • Disc Dia.3"
  • GradeExtra Coarse
  • Grit36
  • Attaching SystemTS
  • Attachment TypeTurn-On/Off
  • Abrasive TypeClosed Coat, Resin Bonded
  • Abrasive MaterialAluminum Oxide
  • Backing MaterialCloth
  • Backing WeightY
  • ColorBrown
  • Max. RPM20,000
08834163222
3"
Medium
80
20,000

Limited Quantity Available

$26.24 / pkg. of 25

Locking Disc,AlO,3in,80 Grit,TS,PK25
Catalog Page #  3359 

Clearance Price $26.24 / pkg. of 25

Price $29.15 / pkg. of 25

Technical Specs

  • Disc Dia.3"
  • GradeMedium
  • Grit80
  • Attaching SystemTS
  • Attachment TypeTurn-On/Off
  • Abrasive TypeClosed Coat, Resin Bonded
  • Abrasive MaterialAluminum Oxide
  • Backing MaterialCloth
  • Backing WeightY
  • ColorBrown
  • Max. RPM20,000