Skip Content

60 Grit Bore Polisher, 22,000 Max. RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

60 Grit Bore Polisher, 22,000 Max. RPM

Price $15.62 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RB33
  • Mfr. Model # 08834154091
  • UNSPSC # 31191519
  • Catalog Page # 2993
  • Catalog Group # H6016
  • Shipping Weight 0.1 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the self-centering MERIT Alo resin bond bore polisher to apply equal pressure to full wall of interior diameter. Spring-action design provides fast cleaning, debarring, and polishing of interior diameter of cylinders, deep tubes, and hydraulic fittings. Flaps adjust automatically to interior diameter, polishing the entire surface area with each pass. Equal spacing between packs of abrasive flaps help eliminate heat buildup. The B-405 series allows you to finish a range of interior diameter sizes without changing polisher.

View More

Technical Specs

  • Item Bore Polisher
  • Min. Inner Dia. 1"
  • Max. Inner Dia. 1-1/2"
  • Grit 60
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Max. RPM 22,000
  • Series B-405
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.